DORMER E250M12 TAP M12 X 1.75 MM 5975935


Machine taps E250

References
dormer:E250M12
rubix:1073802
ean:7320760086957
Tap M12x1.75mm DIN 371
brand logo
Technical specifications
ThreadingM12
Threading diameter12 mm
Input9
See all Specifications

Product details : DORMER E250M12 TAP M12 X 1.75 MM 5975935


HSS-E Machine tap for metric thread uncoated DIN 376 form A/C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron Copper and brass. Aluminium alloys and Duraplasts.
Tap MACHINE M 12 X1, 75 E250 DROIT 6H HSCO

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics

Technical specifications


Attributes
ThreadingM12
Threading diameter12 mm
Input9
Total length110 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.3 mm
Square drive adapter9 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
  • Usually arrives within 14 working days