Machine thread-cutter Dormer
Threading | m10 |
---|---|
Threading diameter | 10 mm |
Total length | 80 mm |
Threading | m10 |
---|---|
Threading diameter | 10 mm |
Total length | 80 mm |
Body material | hss |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 8.5 mm |
Square drive adapter | 10 mm |
Coating | bright |
Usually arrives within 14 working days