References
Walter Prototyp:P20569-M9
Rubix:276A4148
Manufacturer :6244522
EAN:4042446236571

Technical specifications
| Threading | m9x1,25 |
|---|---|
| Threading diameter | 9 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P20569-M9 TAPS HSS-E X PERT 6244522
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m9x1,25 |
|---|---|
| Threading diameter | 9 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.8 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 67 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Usually arrives within 14 working days