References
Sandvik Coromant:T300-SD100DE-3/8 D150
Rubix:317A7063
Manufacturer :7382671
EAN:7323222268236


Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Product details : SANDVIK T300-SD100DE-3/8D150 COROTAP 7382671
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 8 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 20 mm |
| Angle of helix | 25 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | 3/8-16 unc |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 52.25 excl. VAT
/ Each
£ 62.70 incl. VAT
- Usually arrives within 14 working days