References
Völkel Threading Solutions:VOE86442
Rubix:120A8506

Technical specifications
| Threading | pipe |
|---|---|
| Threading diameter | 35.5 mm |
| Type | metric blind bores and through-bores |
Product details : LYNDON 1-1/2BSPTAPSET 864/042S
Hand Tap set of 3 pieces ISO 529 HSS-G - G (BSP) 1.1/2 x 11
Applications
Non abrasive material up to 900 N/mm²
Unalloyed and low alloyed steel
For through and blind holes
For thread cutting by hand
Unalloyed and low alloyed steel
For through and blind holes
For thread cutting by hand
Technical specifications
Attributes
| Threading | pipe |
|---|---|
| Threading diameter | 35.5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Thread depth | 37 mm |
| Angle of helix | 180 ° |
| Total length | 125 mm |
| Body material | hss |
| Tolerance | medium |
Show UNSPSC/ECL@SS
£ 289.01 excl. VAT
/ Each
£ 346.81 incl. VAT
- Usually arrives within 14 working days