WALTER P21360-M8X0.5 TAPS HSS-E X PERT 6149322


Machine Tap

References
walter prototyp:P21360-M8X0.5
rubix:276A3438
manufacturer :6149322
ean:4042446226671
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length80 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P21360-M8X0.5 TAPS HSS-E X PERT 6149322


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length80 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter6 mm
Square drive adapter4.9 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
  • Usually arrives within 14 working days