GUHRING 00361 007.000 MACHINE TAPS 9003610070000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:361 7.000
Rubix:345A1248
Manufacturer :9003610070000
EAN:4031093649223


Technical specifications
| Threading diameter | 7 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00361 007.000 MACHINE TAPS 9003610070000
Technical specifications
Attributes
| Threading diameter | 7 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 53.17 excl. VAT
/ Each
£ 63.80 incl. VAT
- Usually arrives within 14 working days