Machine thread-cutters E033
Angle of helix | 45 ° |
---|---|
Input | 18 |
Total length | 130 mm |
Angle of helix | 45 ° |
---|---|
Input | 18 |
Total length | 130 mm |
Body material | HSS-E |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 25.4 mm |
Square drive adapter | 18 mm |
Coating | Steam tempered |
Threading (inch) | 1 |
No. of threads per inch | 12 |
Usually arrives within 14 working days