Machine thread-cutters E239
Threading | m12 |
---|---|
Threading diameter | 39 mm |
Angle of helix | 40 ° |
Threading | m12 |
---|---|
Threading diameter | 39 mm |
Angle of helix | 40 ° |
Input | 10 |
Total length | 100 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | yes |
Drilling diameter | 8.5 mm |
Coating | super b |
Usually arrives within 14 working days