WALTER 224101-UNJC6 ADVANCED MACHINE TAPS HSS-E 5078173
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224101-UNJC6
Rubix:276A0646
Manufacturer :5078173
EAN:4042446026530

Technical specifications
| Threading | unjc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
Documents
Product details : WALTER 224101-UNJC6 ADVANCED MACHINE TAPS HSS-E 5078173
ALTIUS
Strengths
•External diameter, rounded
For long- and short-chipping materials
For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unjc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.8 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 10 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unjc #6 - 32 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 96.96 excl. VAT
/ Each
£ 116.35 incl. VAT
- Usually arrives within 14 working days