WALTERPROT N205069-EGM2.5 TAPS HSS-E X PERT 6476131
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:N205069-EGM2.5
Rubix:357A5943
Manufacturer :6476131
EAN:4042446248499

Documents
Product details : WALTERPROT N205069-EGM2.5 TAPS HSS-E X PERT 6476131
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hmod |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Usually arrives within 14 working days