WALTER 2041663-M4 ADVANCED MACHINE TAPS HSS-E 5664601
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041663-M4
Rubix:276A1192
Manufacturer :5664601
EAN:4042446192808

Documents
Product details : WALTER 2041663-M4 ADVANCED MACHINE TAPS HSS-E 5664601
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 13 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m4x0,7 |
| No. of threads per inch | 36.3 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- Usually arrives within 14 working days