Machine Tap
Angle of helix | 25 ° |
---|---|
Total length | 90 mm |
Body material | hss-e / pm |
Angle of helix | 25 ° |
---|---|
Total length | 90 mm |
Body material | hss-e / pm |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 7.938 mm |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | uncoated |
Threading (inch) | unc 5/16 in - 18 |
No. of threads per inch | 32 |
Usually arrives within 14 working days