CUTLINE 885567 HSS SP/FLUTE TAP UNF 1/4 X 28


CUTLINE 885567 HSS SP/FLUTE TAP UNF 1/4 X 28

References
giss cutline:885567
rubix:215A7941
ean:3660338388491
brand logo
brand logo
Technical specifications
Typebritish blind bores
With cooling sprayno

Product details : CUTLINE 885567 HSS SP/FLUTE TAP UNF 1/4 X 28



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes

Technical specifications


Attributes
Typebritish blind bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
  • Usually arrives within 14 working days