CUTLINE 885558 HSS UNC SPIRAL FLUTE TAP 5/16 X 18 INCH


CUTLINE 885557 HSS UNC SPIRAL FLUTE TAP 1/4 X 20 INCH

References
giss cutline:885558
rubix:215A7933
ean:3660338388415
brand logo
brand logo
Technical specifications
Typebritish blind bores
With cooling sprayno

Product details : CUTLINE 885558 HSS UNC SPIRAL FLUTE TAP 5/16 X 18 INCH



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes

Technical specifications


Attributes
Typebritish blind bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 15.15 excl. VAT
/ Each
£ 18.18 incl. VAT
  • Usually arrives within 14 working days