References
Walter Prototyp:P23210-UNF4
Rubix:357A5379
Manufacturer :6149459
EAN:4042446228040

Technical specifications
| Threading | unf #4 - 48 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT P23210-UNF4 TAPS HSS-E X PERT 6149459
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf #4 - 48 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.32 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 18 mm |
| Angle of helix | 40 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 48 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days