References
Walter Prototyp:P23360-UNF9/16
Rubix:276A3270
Manufacturer :6149483
EAN:4042446228279

Documents
Product details : WALTER P23360-UNF9/16 TAPS HSS-E X PERT 6149483
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.288 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 9/16 in - 18 |
| No. of threads per inch | 72 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 85.69 excl. VAT
/ Each
£ 102.83 incl. VAT
- Usually arrives within 14 working days