WALTERPROT P23569-UNF1.3/8 TAPS HSS-E X PERT 6244762
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P23569-UNF1.3/8
Rubix:357A5784
Manufacturer :6244762
EAN:4042446238971

Technical specifications
| Threading | unf 1-3/8-12 |
|---|---|
| Threading diameter | 34.925 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P23569-UNF1.3/8 TAPS HSS-E X PERT 6244762
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 1-3/8-12 |
|---|---|
| Threading diameter | 34.925 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 34.925 mm |
| Tail diameter | 28 mm |
| Square drive adapter | 22 mm |
| Thread depth | 101 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 170 mm |
| Body material | hss-e |
| Threading | unf 1-3/8 in - 12 |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 469.08 excl. VAT
/ Each
£ 562.90 incl. VAT
- Usually arrives within 14 working days