WALTER E2136466-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5603174


Machine Tap

References
walter prototyp:E2136466-M18X1.5
rubix:275A9173
manufacturer :5603174
ean:4042446189051
brand logo
brand logo
Technical specifications
ThreadingM18x1,5
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : WALTER E2136466-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5603174


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM18x1,5
Angle of helix0 °
Total length110 mm
Body materialHSS-E
Tolerance6HX
TypeMetric blind bores and through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter14 mm
Square drive adapter11 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 204.00 excl. VAT
/ Each
£ 244.80 incl. VAT
  • Usually arrives within 14 working days