References
Walter Prototyp:M24563-G3/8
Rubix:276A3884
Manufacturer :6150051
EAN:4042446232863

Technical specifications
| Threading | g3/8 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | metric blind bores |
Documents
Product details : WALTER M24563-G3/8 TAPS HSS-E X PERT 6150051
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g3/8 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.662 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | g3/8 |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 114.83 excl. VAT
/ Each
£ 137.80 incl. VAT
- Usually arrives within 14 working days