References
Dormer:E260M5
Rubix:80124186
EAN:7320760674451




Technical specifications
| Threading | m5 x 0,80 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : DORMER E260M5 TAP M5 X 0.80 MM 6554502
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape C 45° spiralised 2.5xD blind holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m5 x 0,80 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 12.5 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | m5 x 0,80 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 28.27 excl. VAT
/ Each
£ 33.92 incl. VAT
- Usually arrives within 14 working days