DORMER E7101.1/4 TAP 1.1/4 INCH X 11.5 5977615


Machine taps E710

References
dormer:E7101.1/4
rubix:80178189
ean:7320760099858
Tap 1/16 inchx27 ANSI B94.9
brand logo
Technical specifications
Total length125 mm
Body materialHSS
TypeAmerican blind bores
See all Specifications

Product details : DORMER E7101.1/4 TAP 1.1/4 INCH X 11.5 5977615


HSS Machine tap for NPT thread uncoated ~ANSI B94.9 form C straight grooves 1.5xD blind holes for steel <850 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Plastic-Thermoplastics

Technical specifications


Attributes
Total length125 mm
Body materialHSS
TypeAmerican blind bores
With cooling sprayNo
Drilling diameter38 mm
Square drive adapter33.3 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 362.70 excl. VAT
/ Each
£ 435.24 incl. VAT
  • Usually arrives within 14 working days