References
Walter Prototyp:P24360-G2
Rubix:357A5395
Manufacturer :6149508
EAN:4042446228521

Documents
Product details : WALTERPROT P24360-G2 TAPS HSS-E X PERT 6149508
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 59.614 mm |
| Tail diameter | 45 mm |
| Square drive adapter | 35 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 220 mm |
| Body material | hss-e |
| Threading | g 2 in - 11 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 954.42 excl. VAT
/ Each
£ 1,145.30 incl. VAT
- Usually arrives within 14 working days