WALTER E22364-UNC3/8 HAND- AND MACHINE TAPS HSS/-E 5603191
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22364-UNC3/8
Rubix:275A9683
Manufacturer :5603191
EAN:4042446189228

Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E22364-UNC3/8 HAND- AND MACHINE TAPS HSS/-E 5603191
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 58.82 excl. VAT
/ Each
£ 70.58 incl. VAT
- Usually arrives within 14 working days