Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101AE-9/16C145 COROTAP OPTIMIZED VERSATILITY 6966775
SANDVIK T300-XM101AE-9/16C145 COROTAP OPTIMIZED VERSATILITY 6966775
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101AE-9/16 C145
rubix:
319A7423
manufacturer :
6966775
ean:
7323220746507
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM101AE-9/16C145 COROTAP OPTIMIZED VERSATILITY 6966775
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.47
excl. VAT
/
Each
£
59.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP11M8X.75 SPIRAL POINT TAP M8 X 0.75 MM 5973703
SANDVIK T300-XM101DE-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539183
WALTER P28360-BSW1/2 TAPS HSS-E X PERT 6149528
DORMER EX00M10DIN376 TAP M10 X 1.50 MM 5973991
DORMER E384M6X.75 E384 M6 X 0.75 MM-E-PM SPIRAL POINT TAP 374 6305874
DOR HSS TAP 3/4NO7 E5503/4NO7
GUHRING 00815 012.000 MACHINE TAPS 9008150120000
WALTERPROT M21563-M8X0.75 TAPS HSS-E X PERT 6149863
DORMER EX401 TAP 1 INCH X 11 5974195
GUHRING 00914 010.000 MACHINE TAPS 9009140100000
Drmr s/trum SP/FL XS1 BLUE EX01M27
GUHRING 00790 016.000 MACHINE TAPS 9007900160000
WALTER P233602-UNEF5/16 TAPS HSS-E X PERT 6149498
WALTER E2031416-M4 MACHINE TAPS HSS-E INTERNAL COOLING 5603111
DOR HSCO TAP M4