SANDVIK T100-KM107AE-1/2D210 COROTAP 6871309
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM107AE-1/2D210
Rubix:320A1345
Manufacturer :6871309
EAN:7323220281770



Product details : SANDVIK T100-KM107AE-1/2D210 COROTAP 6871309
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
| Threading | 1/2-13 |
| No. of threads per inch | 13 |
Show UNSPSC/ECL@SS
£ 130.17 excl. VAT
/ Each
£ 156.20 incl. VAT
- Usually arrives within 14 working days
