Machine thread-cutters E544
Threading diameter | 4.7 mm |
---|---|
Angle of helix | 40 ° |
Input | 5 |
Threading diameter | 4.7 mm |
---|---|
Angle of helix | 40 ° |
Input | 5 |
Total length | 58 mm |
Body material | HSS |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 4 mm |
Square drive adapter | 5 mm |
Coating | Blank/Steam tempered |
Usually arrives within 14 working days