References
Sandvik Coromant:T200-PM101DA-M4 P1PM
Rubix:317A7639
Manufacturer :8060161
EAN:7323225977326


Technical specifications
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DA-M4P1PM COROTAP 8060161
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.8 mm |
| Thread depth | 12 mm |
| Total length | 63 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 36.3 |
Show UNSPSC/ECL@SS
£ 45.75 excl. VAT
/ Each
£ 54.90 incl. VAT
- Usually arrives within 14 working days