WALTERPROT P28519-BSW5/16 TAPS HSS-E X PERT 6244814
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P28519-BSW5/16
Rubix:357A5807
Manufacturer :6244814
EAN:4042446239497

Documents
Product details : WALTERPROT P28519-BSW5/16 TAPS HSS-E X PERT 6244814
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | bsw 5/16 in - 18 |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 53.52 excl. VAT
/ Each
£ 64.22 incl. VAT
- Usually arrives within 14 working days