WALTERPROT 204104-M3.5 ADVANCED MACHINE TAPS HSS-E 5076498
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204104-M3.5
Rubix:357A3908
Manufacturer :5076498
EAN:4042446115715

Documents
Product details : WALTERPROT 204104-M3.5 ADVANCED MACHINE TAPS HSS-E 5076498
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Tolerance | 4hx |
Show UNSPSC/ECL@SS
£ 53.52 excl. VAT
/ Each
£ 64.22 incl. VAT
- Usually arrives within 14 working days