DORMER EX10M4X.50 TAP M4 X 0.50 MM 5973675


Machine thread-cutters EX10

References
dormer:EX10M4X.50
rubix:2019297
ean:7320760149669
Machine tap M4 x 0.50 mm DIN 374
brand logo
Technical specifications
Threading diameter4 mm
Angle of helix45 °
Input2.8
See all Specifications

Product details : DORMER EX10M4X.50 TAP M4 X 0.50 MM 5973675


HSS-E Machine thread-cutter for metric fine thread TiN coated DIN 374 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper. Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter4 mm
Angle of helix45 °
Input2.8
Total length63 mm
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter3.5 mm
Square drive adapter2.8 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
  • Usually arrives within 14 working days