WALTERPROT EP2051305-M5 PARADUR ECO PLUS TAP 6245577
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051305-M5
Rubix:2519873
Manufacturer :6245577
EAN:4042446239916

Documents
Product details : WALTERPROT EP2051305-M5 PARADUR ECO PLUS TAP 6245577
ALTIUS
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 47.09 excl. VAT
/ Each
£ 56.51 incl. VAT
- Usually arrives within 14 working days