WALTERPROT S2126305-M8X1 ADVANCED MACHINE TAPS HSS-E 5101749


Machine Tap

References
walter prototyp:S2126305-M8X1
rubix:357A4533
manufacturer :5101749
ean:4042446129958
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length90 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT S2126305-M8X1 ADVANCED MACHINE TAPS HSS-E 5101749


ALTIUS

Strengths

•For long-chipping materials
Only for synchronous machining (rigid tapping)

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length90 mm
Body materialHSS-E
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter8 mm
Square drive adapter6.2 mm
CoatingTin
Show UNSPSC/ECL@SS
£ 82.23 excl. VAT
/ Each
£ 98.68 incl. VAT
  • Usually arrives within 14 working days