WALTERPROT EP2051312-M5 PARADUR ECO PLUS TAP 6245588
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051312-M5
Rubix:2519927
Manufacturer :6245588
EAN:4042446240028

Technical specifications
| Threading | m5 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
Documents
Product details : WALTERPROT EP2051312-M5 PARADUR ECO PLUS TAP 6245588
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 67.26 excl. VAT
/ Each
£ 80.71 incl. VAT
- Usually arrives within 14 working days