CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 7/8-9 864967
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864967
Rubix:864967
EAN:3660338194047



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 7/8-9 864967
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.3 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | 7/8 |
| No. of threads per inch | 9 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 83.61 excl. VAT
/ Each
£ 100.33 incl. VAT
- Usually arrives within 14 working days
