References
Dormer:E6517/16
Rubix:376A2276
EAN:7320760273265




Technical specifications
| Threading | 7/16-14 unc |
|---|---|
| Threading diameter | 11.1 mm |
| Type | american through-bores |
Product details : DORMER E6517/16 5978377
HSS combination drill-tap for UNC thread steam outlets form C 30° spiralized 1.5xD through holes for general use in steel <850 N/mm². Cast iron. Copper and brass. Aluminium alloys Si <0.5% and thermoplastics.
Applications
• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Threading | 7/16-14 unc |
|---|---|
| Threading diameter | 11.1 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.4 mm |
| Square drive adapter | 8 mm |
| Thread depth | 25 mm |
| Angle of helix | 30 ° |
| Coating | steam tempered |
| Total length | 107 mm |
| Body material | hss |
| Threading | 7/16 |
| No. of threads per inch | 14 |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 92.80 excl. VAT
/ Each
£ 111.36 incl. VAT
- Usually arrives within 14 working days