References
Walter Prototyp:M22263-UNC7/16
Rubix:276A3280
Manufacturer :6149926
EAN:4042446231613

Documents
Product details : WALTER M22263-UNC7/16 TAPS HSS-E X PERT 6149926
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.113 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unc 7/16 in - 14 |
| No. of threads per inch | 9 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 67.82 excl. VAT
/ Each
£ 81.38 incl. VAT
- Usually arrives within 14 working days