WALTERPROT EP2056305-M12 PARADUR ECO PLUS TAP 6245581
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056305-M12
Rubix:2519885
Manufacturer :6245581
EAN:4042446239954

Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT EP2056305-M12 PARADUR ECO PLUS TAP 6245581
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Drilling diameter | 10.25 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Din standard | din 376 |
| Thread depth | 16 mm |
| Capacity length | 16 mm |
| Total length | 110 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 110.24 excl. VAT
/ Each
£ 132.29 incl. VAT
- Usually arrives within 14 working days