CUTLINE METRIC COARSE HSSE SPIRAL FLUTE MACHINE TAP M20 X 2.5 861465
Metric - spiral flute flute- hss 3% vanadium - multi-materials - Blind holes
See technical informationSee documentsReferences
GISS Cutline:861465
Rubix:861465
EAN:3660338162688



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL FLUTE MACHINE TAP M20 X 2.5 861465
Metric machine taps DIN 371 / 376 - Multi-materials for blind holes
High performance HSSE 3% vanadium taps
Metric thread, ISO 60° angle
Resistance at high temperatures up to 550°C
Spiral flutes to bring up the material chips for a clean evacuation
Vaporized taps
High performance HSSE 3% vanadium taps
Metric thread, ISO 60° angle
Resistance at high temperatures up to 550°C
Spiral flutes to bring up the material chips for a clean evacuation
Vaporized taps
MACHINE TAP FOR BLIND HOLES - METRIC - VANADIUM M20X250
Applications
For blind holes
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e |
| Coating | vaporized |
| Threading | metric |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 40 ° |
| Din standard | din 376 |
| Capacity length | 25 mm |
| Total length | 140 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 59.04 excl. VAT
/ Each
£ 70.85 incl. VAT
- Usually arrives within 14 working days
