CUTLINE 832138 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M16 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832138
Rubix:832138
EAN:3660338050527

Documents
Product details : CUTLINE 832138 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M16 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Din standard | din 376 |
| Capacity length | 18 mm |
| Total length | 110 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
- Usually arrives within 14 working days
