CUTLINE 844658 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M16
Metric coarse tap hsse bright blind holes - For stainless steel
See technical informationSee documentsReferences
GISS Cutline:844658
Rubix:844658
EAN:3660338072383



Documents
Product details : CUTLINE 844658 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M16
Metric machine tap HSSE DIN 371 / 376 - Blind holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
Machine tap DIN376 HSSE Type INOX
Strengths
Yellow ring for an easy understanding of the application
Applications
For internal thread in stainless steel
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
| Coating | polished |
| Threading | metric |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Din standard | din 376 |
| Capacity length | 20 mm |
| Total length | 110 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 53.29 excl. VAT
/ Each
£ 63.95 incl. VAT
- In stock: Next day delivery
