MF Machine Tap Spiral Flute 45°
Threading diameter | 6 mm |
---|---|
Angle of helix | 45 ° |
Input | 4.5 |
Threading diameter | 6 mm |
---|---|
Angle of helix | 45 ° |
Input | 4.5 |
Total length | 80 mm |
Thread depth | 10 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | Metric blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 5.3 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days