WALTER 21460-M16X1 HAND- AND MACHINE TAPS HSS/-E 5077637
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21460-M16X1
Rubix:291A1003
Manufacturer :5077637
EAN:4042446021221

Documents
Product details : WALTER 21460-M16X1 HAND- AND MACHINE TAPS HSS/-E 5077637
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 105.51 excl. VAT
/ Each
£ 126.61 incl. VAT
- Usually arrives within 14 working days