WALTERPROT E2136416-M10X1 MACHINE TAP INTERNAL COOLING 5603178
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136416-M10X1
Rubix:356A0152
Manufacturer :5603178
EAN:4042446189099

Technical specifications
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT E2136416-M10X1 MACHINE TAP INTERNAL COOLING 5603178
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 124.58 excl. VAT
/ Each
£ 149.50 incl. VAT
- Usually arrives within 14 working days