WALTERPROT 2148005-M8X1 ADVANCED MACHINE TAPS HSS-E 5077717
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2148005-M8X1
Rubix:357A4135
Manufacturer :5077717
EAN:4042446021955

Technical specifications
| Threading | m8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 2148005-M8X1 ADVANCED MACHINE TAPS HSS-E 5077717
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 13 mm |
| Angle of helix | 15 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
- Usually arrives within 14 working days