WALTER P20360-M6 TAPS HSS-E X PERT 6149219


Machine Tap

References
walter prototyp:P20360-M6
rubix:276A4114
manufacturer :6149219
ean:4042446225643
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length80 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P20360-M6 TAPS HSS-E X PERT 6149219


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length80 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter4.5 mm
Square drive adapter3.4 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
  • Usually arrives within 14 working days