References
Walter Prototyp:P2031006-M8
Rubix:357A5205
Manufacturer :6149156
EAN:4042446225018

Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT P2031006-M8 TAPS HSS-E X PERT 6149156
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 18 mm |
| Angle of helix | 10 ° |
| Coating | ticn |
| Total length | 93.38 mm |
| Body material | hss |
| Tolerance | h6 |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Usually arrives within 14 working days