References
Walter Prototyp:P28360-BSW7/16
Rubix:276A3271
Manufacturer :6149531
EAN:4042446228750

Documents
Product details : WALTER P28360-BSW7/16 TAPS HSS-E X PERT 6149531
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.113 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | bsw 7/16 in - 14 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 63.27 excl. VAT
/ Each
£ 75.92 incl. VAT
- Usually arrives within 14 working days