Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 04158 007.723 MACHINE TAPS 9041580077230
GUHRING 04158 007.723 MACHINE TAPS 9041580077230
Machine thread-cutter Gühring
References
gühring:
9041580077230
rubix:
342A2681
ean:
4049844069510
Technical specifications
Body material
HSS-E
Type
British blind bores
With cooling spray
No
See all Specifications
Product details
Technical specifications
Product details : GUHRING 04158 007.723 MACHINE TAPS 9041580077230
Technical specifications
Attributes
Body material
HSS-E
Type
British blind bores
With cooling spray
No
Threading (inch)
BSP
No. of threads per inch
9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.90
excl. VAT
/
Each
£
77.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM170DA-M5B110 COROTAP OPTIMIZED FOR VERSATILITY 8248479
WALTERPROT E2031406-M10 HAND- AND MACHINE TAPS HSS/-E 5603093
DORMER E513M8X.5NO3 TAP M8 X 0.50 MM 5977130
WALTER P225099-EGUNC8 TAPS HSS-E X PERT 6244688
SANDVIK T100-KM105AA-M20D210 COROTAP 6871355
Drmr s/trum SP/FL XS1 BLUE EX01M64
GUHRING 00832 020.007 MACHINE TAPS 9008320200070
DORMER E000M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973775
DORMER HSCO TAP M24X1.0 E268M24X1.0
WALTERPROT E2136466-M16X1.5 HAND- AND MACHINE TAPS HSS/-E 5603173
DORMER E513M24X1.5NO3 TAP M24 X 1.50 MM 5977392
DOR HSS TAP M12X1.5NO7
WALTERPROT TC216-M16-L0-WY80FC MACHINE TAP 6743442
SANDVIK T200-XM104DA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6635017
DOR HSS TIN TAP 3/8NO3