References
Walter Prototyp:TC216-M3-C0-WY80AA
Rubix:2594265
Manufacturer :6743444
EAN:4042446263010

Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : WALTERPROT TC216-M3-C0-WY80AA MACHINE TAP 6743444
HSS-E machine taps TC216-M3-C0-WY80AA
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 2.7 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 6 mm |
| Thread depth | 9 mm |
| Angle of helix | 0 ° |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 21.12 excl. VAT
/ Each
£ 25.34 incl. VAT
- Usually arrives within 14 working days